Skip to Content
Merck
All Photos(1)

Key Documents

D00202V01

Millipore

Clarigard® Cartridge Filter

pore size 0.2 μm, cartridge nominal length 20 in. (50 cm), filter diam. 2.75 in. (7 cm), Code 0

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806

material

polypropylene filter

feature

hydrophilic

manufacturer/tradename

Clarigard®

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C
4.8 bar max. inlet pressure (70 psi) at 25 °C

cartridge nominal length

20 in. (50 cm)

filter diam.

2.75 in. (7 cm)

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, aqueous extraction)

pore size

0.2 μm pore size

cartridge code

Code 0

Looking for similar products? Visit Product Comparison Guide

General description

Cartridge Type: Liquid
Clarigard® filters′ 99.99% retention rating characteristic makes them ideal for the protection of critical downstream process steps such as membrane filters or chromatography columns. The graded-density depth structure of Clarigard® filter media provides maximum filtration capacity, and the all-polypropylene construction offers low extractables levels and broad chemical compatibility.
Device Configuration: Cartridge

Preparation Note

Sterilization Method:
10 autoclave cycles or SIP at 126°C for 30min

Analysis Note

Gravimetric Extractables: ≤ 20mg after 24-h soak in water
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥6L

Other Notes

Directions for Use:
  • Organism Retention: 99.99% retention
  • Mode of Action: Filtration (nominal)
  • Application: BioProcessing
  • Intended Use: Bioburden reduction
  • Instructions for Use: Please refer to the Polygard® and Clarigard® Cartridges user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

Legal Information

CLARIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service