Skip to Content
Merck
All Photos(1)

Key Documents

CZRV71TP1

Millipore

Viresolve® NFR Cartridge Filter

Retrovirus removal

Synonym(s):

Viresolve NFR Cartridge Filter 10 in. Code 7

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
Pricing and availability is not currently available. Contact Technical Service

material

polyethersulfone
polypropylene
silicone seal

Quality Level

feature

holdup volume 175 mL

manufacturer/tradename

Viresolve®

parameter

≤16 mL/min air diffusion at 3.45 bar (50 psig) and 23 °C (in water)
3.4 bar max. differential pressure (50 psid) at 25 °C (Reverse)
5.5 bar max. differential pressure (80 psid) at 25 °C (Forward)
600-1200 L process volume

technique(s)

protein purification: suitable

cartridge nominal length

10 in. (25 cm)

filtration area

0.43 m2

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤35 mg/cartridge

matrix

Viresolve® NFR

cartridge code

Code 7

General description

Device Configuration: Cartridge

Application

Retrovirus removal

Packaging

Double Easy-Open bag

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Retrovirus
  • Mode of Action: Filtration (size exclusion)
  • Application: Protein purification
  • Intended Use: Viral clearance
  • Instructions for Use: Please see the user guide (pg. 3) shipped with this product
  • Storage Statement: Store at room temperature
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Sterilization Method
After wetting, may be autoclaved for 3 cycles of up to 60 min at 125 °C,

using liquid cycle, slow exhaust.
This product was manufactured with a Viresolve® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Gravimetric Extractables: after a 10 minute 1.5 LPM/ft² flush and 24 hours in water at controlled room temperature
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥4 L

Legal Information

VIRESOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service