CVEP71TE3
Millipore Express® SHR 0.1µm Cartridge 10
Code 7 EPDM, Autoclavable and SIP
Synonym(s):
Millipore Express SHR Cartridge Filter 10 in. 0.1 μm Code 7 EPDM
About This Item
Recommended Products
Product Name
Millipore Express® SHR, Cartridge, pore size 0.1 μm, cartridge nominal length 10 in. (25 cm), Code 7, EPDM rubber seal
material
EPDM rubber seal
polyethersulfone
polypropylene
polypropylene support
polysulfone
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
steam-in-place compatible
product line
Millipore Express®
feature
hydrophilic
manufacturer/tradename
Millipore Express®
parameter
≤33.3 mL/min air diffusion at 3.45 bar (50 psig) and 23 °C (in water)
<1.0 psi max. differential pressure (69 mbar) at 135 °C (reverse)
0.07 bar max. differential pressure (1 psi) at 135 °C (Reverse)
0.35 bar max. differential pressure (5 psi) at 135 °C (Forward)
1.7 bar max. differential pressure (25 psi) at 80 °C (Forward)
100 psi max. differential pressure (6.9 bar) at 25 °C (forward)
2.07 bar max. differential pressure (30 psi) at 25 °C (Reverse)
25 psi max. differential pressure (1.7 bar) at 80 °C (forward)
30 psi max. differential pressure (2.1 bar) at 25 °C (reverse)
5.0 psi max. differential pressure (340 mbar) at 135 °C (forward)
6.9 bar max. differential pressure (100 psi) at 25 °C (Forward)
technique(s)
sterile filtration: suitable
L
10 in.
W
2.7 in.
cartridge nominal length
10 in. (25 cm)
diam.
6.9 cm (2.7 in.)
filtration area
0.6 m2
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Millipore Express® SHR
pore size
0.1 μm pore size
input
sample type liquid
bubble point
≥2586 mbar (37.5 psig), nitrogen with 70/30% IPA/water at 23 °C
cartridge code
Code 7
General description
Packaging
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer wetting instructions of Filters with MILLIPORE EXPRESS® Membrane user guide
- Storage Statement: Please refer Filters with MILLIPORE EXPRESS® Membrane user guide
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
25 forward or 22 forward and 3 reverse SIP cycles of 30 min @ 135 °C; 25 autoclave cycles of 60 min @ 126 °C
Analysis Note
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
After sterilization and a controlled water flush of 10 L, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 °C.
Legal Information
What is the Emprove® Program?
The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:
Available by subscription or for a fee
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service