Skip to Content
Merck
All Photos(1)

Documents

CVDI74TPS

Millipore

Durapore® CBR 0.2 µm, Cartridge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806

material

PVDF membrane
polypropylene support
silicone O-ring

Quality Level

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible
steam-in-place compatible

product line

Durapore®

feature

hydrophilic

technique(s)

bioburden reduction: suitable

L

40 in.

W

2.7 in.

filtration area

2.76 m2

matrix

Durapore®

pore size

0.2 μm pore size

cartridge code

Code 7

Looking for similar products? Visit Product Comparison Guide

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service