Skip to Content
Merck

CS40MS02H1

Millipore

Clarisolve® Pod Depth Filter

40MS, 40µm, filtration area 0.027 m², High-density cell cultures, Lab Scale

Synonym(s):

Clarisolve 40 μm Lab Scale Depth Filters, 0.027 m2 (0.29 ft2)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
NACRES:
NB.24
Pricing and availability is not currently available. Contact Technical Service

Product Name

Clarisolve® Pod Depth Filter, High-density cell cultures

material

Millistak+® media
TPE seal
polypropylene

Quality Level

manufacturer/tradename

Clarisolve®

parameter

2.1 bar max. differential pressure (30 psid) at 37 °C (Forward)
2.1 bar max. differential pressure (30 psid) at 37 °C (Maximum)
2.1 bar max. differential pressure (30 psid) at 37 °C (Reverse)
2.1 bar max. differential pressure (30 psid) at 4 °C (Forward)

H

14 cm (5.3 in.)

L

22 cm (8.5 in.)

W

9.4 cm (3.7 in.)

filtration area

0.027 m2

impurities

<0.25 EU/mL (LAL test, Aqueous extraction; on filter media only)

total organic carbon (TOC) residue

0.9-1.2 μg/L

input

sample type liquid

conductivity

0.91 – 1.29 μS/cm

shipped in

ambient

General description

product water; post autoclave (1 cycle of 60 minutes at 123 °C) and flushed at a flux rate of 600 LMH pure water flush for 10 minutes. A sample of filtrate was pulled every 2 minutes during flush and tested for conductivity.

Application

High-density cell cultures

Specifications

Filter Grade: 40MS

Preparation Note

Sterilization Method
Integrity is maintained after 2 autoclave cycles of 60 minutes at 123 °C.

Analysis Note

Total organic carbon (TOC) residue: Post autoclave (1 cycle of 60 minutes at 123 °C) and flushed at a flux rate of 600 LMH pure water flush for 10 minutes. At the end of the flush, a sample was pulled for TOC typical values.
Total organic carbon (TOC) residue: TOC for 60HX media was measured at below detectable limits.

Legal Information

CLARISOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLISTAK+ is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Multi column chromatography has the benefit of using less resin, increasing productivity, and enabling continuous processing. Learn more in this technical article.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service