Skip to Content
Merck
All Photos(1)

Key Documents

CNHALA310

Millipore

SteriSecure Device

With 3 canisters, for Ampoules and Bags, 10/pack

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151818
NACRES:
JA.12
Pricing and availability is not currently available.

material

PVC tubing
mixed cellulose esters (HA) membrane
stainless steel needle
styrene-acrylonitrile (SAN) (canister)

Quality Level

Agency

ChP

sterility

sterile; γ-irradiated

manufacturer/tradename

SteriSecure

parameter

max. pressure at 3.15 bar and 25 °C
45 °C max. temp.

L

850 mm

pore size

0.45 μm (Canister membrane)

input

liquid

application(s)

pharmaceutical
sterility testing

compatibility

for use with Steritest® systems

General description

The SteriSecure Device for ampoules and bags with 3 canisters is designed for sterility testing of large volume parenterals and synthetic drugs. The SteriSecure Device for liquids in ampoules or collapsible bags includes a single needle for easy access to ampoules and a separate vent needle.
The closed system minimizes false positives and offers the highest level of quality and reliability. This device ensures that pharmaceutical products are never exposed to the environment during the testing process. This membrane provides an optimal filtration flow rate for standard products. This test system offers an optimized and fully regulatory compliant testing process when used with the Steritest® Symbio pump, specific accessories, high-quality culture media and rinsing fluids.

Application

The SteriSecure Device for ampoules and bags with 3 canisters is used during the testing of pharmaceutical products in ampoules or collapsible bags for streamlining the workflow and increasing safety during sterility testing.

Legal Information

STERISECURE is a trademark of Merck KGaA, Darmstadt, Germany
STERITEST is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service