Skip to Content
Merck

CDRM4HN05

Millipore

Lynx® CDR

Lynx® CDR Male 1/2 Inch Hose Barb Reconnectable Connector - 5pack

Synonym(s):

Multiple aseptic connections, disconnections and reconnections (up to 6 times)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
eCl@ss:
32010310
Pricing and availability is not currently available. Contact Technical Service

material

316 stainless steel spring(s) (electropolished, flow path)
polysulfone flow path (glass filled )
polysulfone valve body (glass filled)
silicone seal (flow path)

Quality Level

sterility

non-sterile

product line

Lynx®

parameter

0.7 bar max. pressure (10 psi) (connect/disconnect pressure)
2-40 °C operating temperature (36-104 °F)
4.1 bar max. pressure (60 psi) (operating pressure)

H

13.7 cm (5.4 in.)

L

25.7 cm (10.1 in.)

W

8.4 cm (3.3 in.)

fitting

1/2 in. inlet hose barb

Looking for similar products? Visit Product Comparison Guide

Application

Multiple, sterile connections, disconnections and reconnections
Sterile connection of single-use systems

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
LYNX is a registered trademark of Merck KGaA, Darmstadt, Germany

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Operational Excellence Dossier

Available by subscription or for a fee

Operational Excellence Dossier

Available by subscription or for a fee

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service