Skip to Content
Merck
All Photos(1)

Documents

CDFC410F2

Milli-Q

Carbon Cartridge

(4" x 10"), For optimal protection of reverse osmosis (RO) membrane

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104212
NACRES:
NB.21

Quality Level

packaging

pkg of 2 units

D × H

10 cm (4 in.) × 25.4 cm (10 in.)

Looking for similar products? Visit Product Comparison Guide

General description

This cartridge pretreats tap water prior to RO purification and effectively removes colloids, particles, and free chlorine. It also increases the lifetime of the water purification system and optimizes its performance.

Application

For pretreatment of tap water with high chlorine level (>3 ppm).

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service