Skip to Content
Merck
All Photos(2)

Key Documents

AQFA09050

Millipore

Quartz Membrane Filter

Millipore, filter diam. 90 mm, hydrophilic

Synonym(s):

Quartz Fiber Membrane Filter without binder

Sign Into View Organizational & Contract Pricing

Select a Size

50 PKG
$429.00

$429.00


Check Cart for Availability


Select a Size

Change View
50 PKG
$429.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

$429.00


Check Cart for Availability

material

plain filter
quartz membrane (fiber)
white filter

feature

hydrophilic

manufacturer/tradename

Millipore

parameter

1.6 mL/min-cm2 water flow rate
950 °C max. temp.

diam.

90 mm

filter diam.

90 mm

thickness

430 μm

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Filter Code: AQFA
Filter Type: Depth filter

Application

  • Measuring heavy metal concentrations and small amounts of particles
  • EPA PM10 monitoring• PM2.5 monitoring
  • Microplastics analysis


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service