Skip to Content
Merck
All Photos(2)

Key Documents

AP3212450

Millipore

PET Membrane Filter

Millipore, filter diam. 124 mm, hydrophilic

Synonym(s):

Woven Mesh Spacer, Dacron, 124 mm

Sign Into View Organizational & Contract Pricing

Select a Size

50 PKG
$378.00

$378.00


Check Cart for Availability


Select a Size

Change View
50 PKG
$378.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

$378.00


Check Cart for Availability

material

PET membrane
plain filter
white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

diam.

124 mm

filter diam.

124 mm

shipped in

ambient

General description

Filter Code: AP32
Filter Type: Net filter

Application

  • Combining multiple filtration steps
  • Preventing upstream and downstream filters from blinding


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service