Skip to Content
Merck
All Photos(1)

Key Documents

5.00460

Supelco

Refractive index standard

traceable to NIST, traceable to PTB, [α]/D 60°, Brix CERTIPUR®

Sign Into View Organizational & Contract Pricing

Select a Size

5 X 8 ML
$328.00

$328.00


Estimated to ship on14 May 2025


Request a Bulk Order

Select a Size

Change View
5 X 8 ML
$328.00

About This Item

UNSPSC Code:
41116107
NACRES:
NA.24

$328.00


Estimated to ship on14 May 2025


Request a Bulk Order

Agency

traceable to NIST
traceable to PTB

Quality Level

product line

Certipur®

optical activity

[α]/D 60°

manufacturer/tradename

Brix CERTIPUR®

storage temp.

15-25°C

General description

The amount of sugar in an aqueous solution is measured in degrees Brix (symbol °Bx). One gram of sucrose in 100 grams of the solution equals one degree Brix, which measures the solution′s strength as a percentage of its weight (%w/w).

Application

  • Refractive index standard for use as a calibration standard in determination of Brix value by refractometers
  • The use of this standard for determining sugar content is also possible in the wine and beer, sugar, fruit juice, honey, starch, and sugar manufacturing industries.

Features and Benefits

  • Each product has five ampoules, and each ampoule contains an 8ml solution
  • Accompanied by technical data sheet that includes information about extended measurement uncertainty calculated according to ISO 17025
  • Traceable to recognized national standards, and to units of measurement recognized at the National Institute Standards and Technology (NIST) and Physical Technical Institute (PTB)
  • Solutions that are stable, ready to use, and have long minimum shelf lives.

Legal Information

CERTIPUR is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10 - Combustible liquids

WGK

WGK 1


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service