Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf
2240-OP
Casamino Acids
OmniPur® Grade
Synonym(s):
OmniPur® Casamino Acids, Casein
About This Item
Recommended Products
Quality Level
form
powder
manufacturer/tradename
Calbiochem®
storage condition
OK to freeze
color
off-white to beige
shipped in
ambient
storage temp.
10-30°C
General description
Specifications:
Amino nitrogen/Total nitrogen: ≥55%
Ash: ≤40%
Coliforms: ≤10/gram
Loss on drying: ≤6.0%
pH (2%, water) at 25°C: 5.5-7.0
Salmonella: None detected
Solubility (2%, water): Passes test
Standard plate count: ≤10000CFU/g
Total nitrogen (N): ≥8.0%
Intended for laboratory and manufacturing use only. Not for drug, food, or household use.
Application
- Global Response of Phaeobacter inhibens DSM 17395 to Deletion of Its 262-kb Chromid Encoding Antibiotic Synthesis: Casamino acids were used to analyze the global response of Phaeobacter inhibens to chromid deletion, highlighting their utility in microbial physiology studies (Rabus et al., 2020) (Rabus, 2020).
- Evaluating Haloarchaeal Culture Media for Ultrahigh-Molecular-Weight Polyhydroxyalkanoate Biosynthesis by Haloferax Mediterranei: This study showcases how Casamino acids optimize the culture media for Haloferax Mediterranei, enhancing polyhydroxyalkanoate production (Morita et al., 2021) (Morita, 2021).
- Phenotypic Response of Wolbachia pipientis in a Cell-Free Medium: Research demonstrated Casamino acids′ critical role in supporting the growth of Wolbachia pipientis in cell-free mediums, aiding in studies of intracellular bacteria (Brelsfoard et al., 2020) (Brelsfoard, 2020).
- Production and Excretion of Astaxanthin by Engineered Yarrowia lipolytica Using Plant Oil: Casamino acids were key in a novel method using Yarrowia lipolytica for astaxanthin production, highlighting their importance in biotechnological applications (Su et al., 2020) (Su, 2020).
- A Ubiquitous Amino Acid Source for Prokaryotic and Eukaryotic Cell-Free Transcription-Translation Systems: Highlighting Casamino acids as a versatile source for both prokaryotic and eukaryotic cell-free systems, this study underscores their broad applicability in synthetic biology (Moore et al., 2022) (Moore, 2022).
Legal Information
Storage Class Code
13 - Non Combustible Solids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
How is shipping temperature determined? And how is it related to the product storage temperature?
1 answer-
Helpful?
-
-
How can I determine the shelf life / expiration / retest date of this product?
1 answer-
If this product has an expiration or retest date, it will be shown on the Certificate of Analysis (COA, CofA). If there is no retest or expiration date listed on the product's COA, we do not have suitable stability data to determine a shelf life. For these products, the only date on the COA will be the release date; a retest, expiration, or use-by-date will not be displayed.
For all products, we recommend handling per defined conditions as printed in our product literature and website product descriptions. We recommend that products should be routinely inspected by customers to ensure they perform as expected.
For products without retest or expiration dates, our standard warranty of 1 year from the date of shipment is applicable.
For more information, please refer to the Product Dating Information document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/449/386/product-dating-information-mk.pdfHelpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service