Skip to Content
Merck
All Photos(1)

Key Documents

1.73502

Supelco

Semi-microcells 50 mm

for use with SPECTROQUANT®

Sign Into View Organizational & Contract Pricing

Select a Size

2 UNITS
$1,380.00

$1,380.00


Estimated to ship on02 June 2025


Request a Bulk OrderRequest more information

Select a Size

Change View
2 UNITS
$1,380.00

About This Item

UNSPSC Code:
41116116
NACRES:
NB.21

$1,380.00


Estimated to ship on02 June 2025


Request a Bulk OrderRequest more information

material

optical glass vial

technique(s)

photometry: suitable

compatibility

for use with SPECTROQUANT®
for use with Spectroquant® Nova 60 A
for use with Spectroquant® Prove 100
for use with Spectroquant® Prove 300
for use with Spectroquant® Prove 600

detection method

photometric

storage temp.

15-25°C

General description

Semi-micro cells are the cells of choice when only small amounts of sample are available. For the measurement in a photometer, the cell has to be filled to a certain level for the light beam to go through the liquid and not through the surface or even just the air in the cell. Due to the more narrow wdth of the cell, already small amounts of liquid provide enough volume so the cell is filled to the necessary level. Th cells can be used in any photometer with a cell holder for 50 mm rectangular cells, e.g. the Spectroquant Prove series.
Spectroquant®

Legal Information

SPECTROQUANT is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Photometric determination with Chromazurole S subsequent to fusion melting

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service