1.52260
Chromolith® WP 300 RP-4 (monolithic) HPLC Columns
L × I.D. 100 mm x 4.6 mm HPLC Column
Synonym(s):
Chromolith® WP 300 RP-4 100-4.6 HPLC column
Select a Size
$1,860.00
Estimated to ship on01 June 2025
Select a Size
About This Item
$1,860.00
Estimated to ship on01 June 2025
Recommended Products
Product Name
Chromolith® WP 300 RP-4, L × I.D. 100 mm x 4.6 mm HPLC column
material
PEEK column
Quality Level
product line
Chromolith®
feature
endcapped: no
packaging
1 ea of
extent of labeling
3-4% Carbon loading
parameter
200 bar pressure
60 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (High)
column L × I.D.
10 cm × 4.6 mm
matrix
monolithic silica
matrix active group
C4 bonding phase
pore size
2 μm macroporosity
30 nm mesoporosity
operating pH range
1.5-7.5
separation technique
reversed phase
storage temp.
no temp limit
Looking for similar products? Visit Product Comparison Guide
General description
- Completely bioinert column hardware and high biorecovery
- High-speed separations at very low column back-pressure
- High matrix tolerance, allowing time and cost savings with simplified workflows
- Cost-savings due to extended column lifetimes
- Connection of columns, flow gradients and the use of mobile phases with higher viscosity
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Analytical Chromolith® HPLC columns for Bio applications, 300A mesopores: RP-18, RP-8, RP-4, Prot-A, Epoxy
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service