Skip to Content
Merck
All Photos(1)

Key Documents

1.51448

Supelco

LiChroCART for customized packing HPLC Columns

L × I.D. 100 mm × 4.6 mm; LiChroCART HPLC cartridge, manuCART holder required for use; please select HPLC sorbent for Column filling

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709

product name

LiChroCART 100-4.6, suitable for HPLC

parameter

250 bar pressure

Quality Level

technique(s)

HPLC: suitable

column L × I.D.

10 cm × 4.6 mm

storage temp.

no temp limit

General description

HPLC cartridge, customized packing, please specify packing material

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service