Skip to Content
Merck
All Photos(2)

Key Documents

1.50659

Supelco

SeQuant® ZIC®-cHILIC 100Å (3 µm) HPLC Columns

L x I.D. 250 mm x 2.1 mm HPLC Column, PEEK-lined stainless steel

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$1,410.00

$1,410.00


Estimated to ship on16 April 2025



Select a Size

Change View
1 PKG
$1,410.00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

$1,410.00


Estimated to ship on16 April 2025


Product Name

SeQuant® ZIC®-cHILIC 3µm,100Å 50 x 4.6 mm, PEEK-lined stainless steel column, suitable for HPLC

material

PEEK-lined stainless steel column

Quality Level

product line

SeQuant®

feature

endcapped: no

parameter

500 bar pressure
70 °C max. temp.

technique(s)

HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (High)

column L × I.D.

5 cm × 4.6 mm

matrix

fully porous particle

matrix active group

ZIC-cHILIC bonding phase

particle size

3 μm

pore size

100 Å pore size

operating pH

1-7.5

separation technique

hydrophilic interaction (HILIC)

storage temp.

no temp limit

General description

SeQuant® ZIC®-cHILIC is designed for excellent HPLC and LC-MS of polar hydrophilic compounds. This zwitterionic stationary phase with phosphorylcholine functional group provides you with complementary selectivity for easier method development for substances that have been difficult to separate by previous types of HPLC columns operated in reversed-phase or HILIC mode.The column dimension of 50 mm length x 4.6 mm ID is the best choice for the fast separation of polar compounds using a standard HPLC Instrument.SeQuant® ZIC®-cHILIC HPLC columns provide complementary selectivity to optimize separations of polar hydrophilic compounds. The columns carry a novel densely bonded, 1:1 charge-balanced phosphorylcholine functional group. As with all true zwitterionic stationary phases, straightforward and reproducible separations are achieved by hydrophilic partitioning combined with weak ionic interactions.The more accessible positive charges of SeQuant® ZIC®-cHILIC columns enable selectivity tuning in chromatography through altered interaction with anionic and cationic molecular moieties. This can be favorable in several situations, for example in the separation of labile metal complexes or highly polar and multiply charged aminoglycosides. Their extraordinary stability and minimized bleed also make SeQuant® ZIC®-cHILIC columns the preferred choice for many LC-MS applications.Learn more about the Supelco HPLC Column portfolio and Method development:Brochure: HPLC and UHPLC Column Selection Guide Brochure: A Practical Guide to HPLC - Method Development Guide

Analysis Note

Pressure: ≤ 20 bar
Theoretical Plates (N/m) (Cytosine): ≥ 90000
Symmetry (Cytosine): 0.95 - 1.25

Legal Information

SeQuant is a registered trademark of Merck KGaA, Darmstadt, Germany
ZIC is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service