Skip to Content
Merck
All Photos(1)

Key Documents

1.50245

Supelco

Purospher® STAR NH2 (5 µm) HPLC Columns

L × I.D. 250 mm x 4 mm LiChroCART HPLC cartridge, manuCART holder required for use

Synonym(s):

Purospher® STAR NH2 (5 µm) LiChroCART 250-4

Sign Into View Organizational & Contract Pricing

Select a Size

1 UNIT
$1,360.00

$1,360.00


Estimated to ship on02 June 2025



Select a Size

Change View
1 UNIT
$1,360.00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

$1,360.00


Estimated to ship on02 June 2025


Product Name

Purospher® STAR NH2 (5 µm), L × I.D. 250 mm x 4 mm LiChroCART HPLC cartridge, manuCART holder required for use

material

stainless steel column

Quality Level

Agency

suitable for USP L8

product line

Purospher®

feature

endcapped: no

packaging

1 ea of

extent of labeling

3.5% Carbon loading

parameter

250 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

25 cm × 4 mm

surface area

330 m2/g

matrix

fully porous particle

matrix active group

NH2 bonding phase

particle size

5 μm

pore size

120 Å pore size

operating pH range

2-7.5

separation technique

hydrophilic interaction (HILIC)
normal phase
reversed phase

storage temp.

no temp limit

Looking for similar products? Visit Product Comparison Guide

General description

Purospher® STAR NH2, 5 µm HPLC columns are widely used for carbohydrate analysis, with a typical mobile phaseconsisting of acetonitrile and water. In terms of their polarity, these columns lie between bare silica and reversed-phase silica. Hence, Purospher® STAR NH2 can also be used as an ion-exchanger. In acidic solutions, the NH2-groups are protonated (-NH3 +X-) and therefore display the characteristics of a weak anion exchanger. Medium polarity Purospher® STAR NH2 columns possess hydrophilic as well as hydrophobic properties, thus can be used under both reversed-phase (HILIC) and normal-phase conditions. However, retention is weaker than on silica or RP-supports. Purospher® STAR NH2 columns are based on ultra-pure fully porous silica particles (Type B). Purospher® STAR NH2, 5 µm LiChroCART 250-4 is a cartridge column which requires a manuCART cartridge column holder part number 1.51486.0001.The recommended guard column is Purospher® STAR NH2 (5 µm) LiChroCART 4-4 part number 1.50267.0001. LiChroCART cartridge columns mounted with a manuCART cartridge column holder is hand-tight only and have therefore a maximum pressure stability of 250 bar.The column dimension of 250 mm length x 4 mm I.D. is the optimal choice for the HPLC separation of complex.Learn more about Purospher® STAR HPLC and UHPLC ColumnsLearn more about the Supelco HPLC Column portfolio and Method development:Brochure: HPLC and UHPLC Column Selection GuideBrochure: A Practical Guide to HPLC - Method Development Guide

Application

Intended to be used in the separation of alcohols,carboxylic acids, fat soluble vitamins, nucleotides, steroids, sugars, sugar alcohols, sweeteners, and water soluble vitamins.

Features and Benefits

  • Ultra-pure silica (99.999%)
  • Low silanol activity
  • Reproducible results from run-to-run and batch-to-batch

Analysis Note

Pressure: ≤ 60 bar
Theoretical Plates (N/m) (2-Nitrotoluene): ≥ 50000
Symmetry (2-Nitrotoluene): 0.8 - 1.4
Capacity factor (2-Nitrotoluene): 0.5 – 1.8

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
MANUCART is a trademark of Merck KGaA, Darmstadt, Germany
Purospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service