Skip to Content
Merck
All Photos(1)

Key Documents

1.19996

Millipore

PharmPrep® P 100 RP-18e, 20µm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
Pricing and availability is not currently available. Contact Technical Service

material

spherical silica gel

Quality Level

parameter

≤40 bar max. pressure

pore size

10 nm mean pore size

application(s)

plasma purification

separation technique

reversed phase

storage temp.

2-30°C

Analysis Note

Carbon content: 17 - 21 %
Purity (Al): ≤ 50 ppm
Purity (Fe): ≤ 25 ppm
Purity (Na): ≤ 25 ppm
Extractable matter: ≤ 0.10 %
Specific surface area (BET): 320 - 400 m²/g
Pore volume: 0.8 - 0.9 ml/g
Pressure: ≤ 25 bar
Theoretical Plates (N/m) (Toluene): ≥ 7000
Separation factor (Phenol/Pyridine): 1.8 - 3.0
Capacity factor (3-Nitroacetanilid): 2.9 - 3.9
Particle Size (d10): 10.0 - 15.0 µm
Particle Size (d50): 16.0 - 23.0 µm
Particle Size (d90): 25.0 - 40.0 µm

Legal Information

PHARMPREP is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service