Skip to Content
Merck
All Photos(2)

Key Documents

1.17349

Millipore

MAS-100 Atmos® Gas Exhaust Tube Set

for use with MAS-100 Atmos®

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$6,820.00

$6,820.00


Estimated to ship on13 April 2025


Request more information

Select a Size

Change View
1 EACH
$6,820.00

About This Item

UNSPSC Code:
41103403
NACRES:
NA.74

$6,820.00


Estimated to ship on13 April 2025


Request more information

material

PVC tubing
stainless steel adapter

feature

autoclavable

manufacturer/tradename

MAS-100 Atmos®

tubing L

5.0 m

application(s)

compressed gas monitoring
cosmetics
food and beverages
pharmaceutical

compatibility

for use with MAS-100 Atmos®

General description

The MAS-100 Atmos® Gas Exhaust Tube Set is an accessory for MAS-100 Atmos® Microbial Compressed Gas Sampler for safe sampling of gases and prevent intoxication or contamination of the environment.
In case, if only the adapter for gas exhaust tubing (product 1.17348) is required for an alternative tubing, it must be ensured that the tubing that is used has a minimum inner diameter of 32 mm and a maximum length of 5 m. These are the conditions validated by the manufacturer.
The connector piece of the Gas Exhaust Tube is connected to the exhaust of the MAS-100 Atmos® instrument. The tubing is fixed to the connector with the tri-clamp. The end of the tubing is open and can be adapted on site to the respective application.
The tubing can be disinfected by spray or wipe disinfection with 70% ethanol or 70% IPA. The stainless-steel connector itself can be autoclaved at ? 134°C for 5mins or 121°C for 20 min.

Application

MAS-100 Atmos® Microbial Compressed Gas Sampler is used to sample pre-defined compressed gases like argon, carbon dioxide, compressed air, and nitrogen from pharmaceutical, cosmetic, food & beverage industry.

Features and Benefits

  • Removes potentially toxic gas out of the sampling environment.
  • 5 m distance between instrument exhaust and room exhaust.

Components

The MAS-100 Atmos® Gas Exhaust Tube Set consists of:
  • 5m PVC Tube.
  • Stainless Steel Connector.
  • Tri-clamp (50.5mm)
  • Silicone Gasket.

Legal Information

MAS-100 Atmos is a registered trademark of MBV AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service