Skip to Content
Merck
All Photos(1)

Key Documents

1.17316

Millipore

RapidMicroBio Perforated Lid

hole D 0.6 mm, aluminum lid, for use with MAS-100 NT®

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$3,730.00

$3,730.00


Estimated to ship on28 May 2025


Request more information

Select a Size

Change View
1 EACH
$3,730.00

About This Item

UNSPSC Code:
41103403
NACRES:
NA.74

$3,730.00


Estimated to ship on28 May 2025


Request more information

material

aluminum lid

Agency

non-compendial

feature

no. of holes 300 autoclavable

hole D

0.6 mm

application(s)

air monitoring
cosmetics
food and beverages
pharmaceutical

compatibility

for use with Contact Plates
for use with MAS-100 NT®
for use with MAS-100 VF®

Looking for similar products? Visit Product Comparison Guide

General description

The RapidMicroBio Perforated Lid with 300x0.6mm holes is designed for use with MAS-100 NT®/MAS-100 NT® Ex portable air samplers with or without filter. It is compatible with environmental monitoring cassettes of the Growth Direct® System. The set contains 3 clamps, which will replace the existing clamps of the sampling head of MAS-100 NT® variants to center the cassettes. This perforated lid is made from anodized aluminum and can be autoclaved. It provides a nominal d50 of 1.1 μm at a flow rate of 100 litre per minute.

Application

The RapidMicroBio Perforated Lid 300x0.6mm holes, aluminum, with clamps for all variants of MAS-100 NT® portable air sampler is used for microbial air monitoring with Growth Direct® environmental monitoring cassettes.

Legal Information

Growth Direct is a registered trademark of Rapid Micro Biosystems, Inc.
MAS-100 NT is a registered trademark of MBV AG
MAS-100 VF is a registered trademark of MBV AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service