Skip to Content
Merck
All Photos(1)

Key Documents

1.07743

Supelco

Silicon anti-foaming agent

Synonym(s):

Anti-foaming agent

Sign Into View Organizational & Contract Pricing

Select a Size

100 G
$187.00
500 ML
$701.00

$187.00


Estimated to ship on31 May 2025


Request a Bulk Order

Select a Size

Change View
100 G
$187.00
500 ML
$701.00

About This Item

UNSPSC Code:
12161901
NACRES:
NA.28

$187.00


Estimated to ship on31 May 2025


Request a Bulk Order

vapor pressure

19 hPa ( 20 °C)

Quality Level

potency

>5000 mg/kg LD50, oral (Rat)

kinematic viscosity

4.0 cSt(20 °C)

bp

300 °C/1013 hPa

density

1.00 g/cm3 at 20 °C

storage temp.

no temp limit

Application

  • The chemistry of silica and its potential health benefits.: This study provides a comprehensive review of the chemical properties of silica, including its application as a silicon anti-foaming agent. The paper delves into the mechanisms through which silica operates in various industrial processes, particularly in mitigating foam formation that can affect product quality and process efficiency. The analysis extends to evaluating the potential health benefits of silica, illustrating its significance in both industrial applications and health sectors. This dual focus offers valuable insights for chemists in academia exploring both the functional and health implications of silica (Martin KR, 2007).

Linkage

Replaces: R06436-70; R06436-74; R06436

Analysis Note

Identity (IR-spectrum): conforms
Density (d 20/4): 0.98 - 1.01 g/ml
Application test: conforms

Storage Class Code

10 - Combustible liquids

WGK

nwg


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service