Skip to Content
Merck
All Photos(1)

Key Documents

1.01568

Supelco

Chemizorb® Granules

Absorbent for spilled liquids

Synonym(s):

Chemical absorbent granules

Sign Into View Organizational & Contract Pricing

Select a Size

1 KG
$79.50
5 KG
$279.00
20 KG
$699.00

$79.50


Available to ship on31 March 2025Details


Request a Bulk Order

Select a Size

Change View
1 KG
$79.50
5 KG
$279.00
20 KG
$699.00

About This Item

UNSPSC Code:
47131905
NACRES:
NB.21

$79.50


Available to ship on31 March 2025Details


Request a Bulk Order

Quality Level

form

granular

pH

10 (20 °C, 100 g/L in H2O)

solubility

<0.001 g/L

bulk density

300 kg/m3

storage temp.

no temp limit

Analysis Note

  • pH-value (10 %; water): 4.0 - 9.0
  • Bulk density: about 50
  • Sieve analysis (> 3.15 mm): about < = 20%
  • Sieve analysis (> 1.00 mm): about >= 90 %
  • Water absorption capacity: about >= 80%

Legal Information

CHEMIZORB is a registered trademark of Merck KGaA, Darmstadt, Germany

WGK

nwg


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. can this product be used for formalin spillage

    1 answer
    1. Yes, this product can be used for formalin spillage. It is suitable for concentrated acids and alkalis, acid chlorides, aqueous solutions, organic solvents, and paraffin oils.

      Helpful?

  2. MSDS is not downloading as pdf. Can't use the document.

    1 answer
    1. Please try the link below to access this SDS:
      https://www.sigmaaldrich.com/US/en/documents-search?tab=sds

      Should this attempt not be successful, check to be sure there are no 'pop-up' blockers activated.
      Additional support may be obtained from the Website Support Team. Please navigate to the Customer Support page at https://www.sigmaaldrich.com/support/customer-support and select the 'Technical Problems' option in the far right Website tab. Select the type of problem and complete the form with all the required information so that a member of our website support team may assist.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service