Skip to Content
Merck
All Photos(1)

Key Documents

1.01295

Millipore

Coliforms 50

ReadyCult®, granular, sterile; γ-irradiated, for coliforms

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106212
NACRES:
NA.74
Pricing and availability is not currently available. Contact Technical Service

sterility

sterile; γ-irradiated

Quality Level

form

granular

manufacturer/tradename

ReadyCult®

technique(s)

microbiological culture: suitable

pH

6.6-7.0 (25 °C, 17 g/L in H2O)

solubility

17 g/L

application(s)

food and beverages
microbiology

storage temp.

15-25°C

suitability

Escherichia coli
coliforms

Analysis Note

Appearance
- clearness:
clear
- colour: yellowish
pH-value (25 °C): 6.6 - 7.0
Inoculum on reference medium
- Escherichia coli ATCC 11775 (WDCM 00090):
10 - 100
- Citrobacter freundii ATCC 8090: 10 - 100
- Klebsiella pneumoniae ATCC 31488: 10 - 100
- Salmonella typhimurium ATCC 14028 (WDCM 00031): 10 - 100
- Pseudomonas aeruginosa ATCC 10145 (WDCM 00024): ≥ 1000
Growth
- Escherichia coli ATCC 11775 (WDCM 00090):
+
- Citrobacter freundii ATCC 8090: +
- Klebsiella pneumoniae ATCC 31488: +
- Salmonella typhimurium ATCC 14028 (WDCM 00031): +
colour change to blue-green
- Escherichia coli ATCC 11775 (WDCM 00090):
+
- Citrobacter freundii ATCC 8090: +
- Klebsiella pneumoniae ATCC 31488: +
- Salmonella typhimurium ATCC 14028 (WDCM 00031): -
- Pseudomonas aeruginosa ATCC 10145 (WDCM 00024): -
Fluorescence
- Escherichia coli ATCC 11775 (WDCM 00090):
+
- Citrobacter freundii ATCC 8090: -
- Klebsiella pneumoniae ATCC 31488: -
- Salmonella typhimurium ATCC 14028 (WDCM 00031): -
- Pseudomonas aeruginosa ATCC 10145 (WDCM 00024): -
Indole formation
- Escherichia coli ATCC 11775 (WDCM 00090):
+
- Citrobacter freundii ATCC 8090: -
- Klebsiella pneumoniae ATCC 31488: -
- Salmonella typhimurium ATCC 14028 (WDCM 00031): -
Incubation: 24 hrs.; 35 °C; aerobic.

Legal Information

READYCULT is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 2


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Selective media enable faster results and visual confirmation for the detection, identification, and enumeration of microorganisms

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service