861809O
Avanti
oleic acid-d9
Avanti Research™ - A Croda Brand
Synonym(s):
(15,15,16,16,17,17,18,18,18-d9)oleic acid
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
form
liquid
packaging
pkg of 1 × 10 mg (861809O-10mg)
pkg of 1 × 100 mg (861809O-100mg)
manufacturer/tradename
Avanti Research™ - A Croda Brand
shipped in
dry ice
storage temp.
−20°C
General description
Oleic acid-d9 is a deuterated derivative of oleic acid. Oleic acid is important for structure and function of cellular membranes. It is widely used in nuclear magnetic resonance, infrared, mass spectroscopy and neutron scattering studies.
Application
Oleic acid-d9 has been used for spiking Alexidine treatment media during preparation of sample for liquid chromatography-mass spectrometry (LC-MS) analysis.
Packaging
5 mL Clear Glass Sealed Ampule (861809O-100mg)
5 mL Clear Glass Sealed Ampule (861809O-10mg)
Legal Information
Avanti Research is a trademark of Avanti Polar Lipids, LLC
Storage Class Code
10 - Combustible liquids
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
High-content screen for modifiers of Niemann-Pick type C disease in patient cells
Human Molecular Genetics, 27(12), 2101-2112 (2018)
Synthesis of deuterated [D32] oleic acid and its phospholipid derivative [D64] dioleoyl-sn-glycero-3-phosphocholine
Journal of Labelled Compounds & Radiopharmaceuticals, 56(9-10), 520-529 (2013)
Journal of labelled compounds & radiopharmaceuticals, 56(9-10), 520-529 (2013-11-29)
Oleic acid and its phospholipid derivatives are fundamental to the structure and function of cellular membranes. As a result, there has been increasing interest in the availability of their deuterated forms for many nuclear magnetic resonance, infrared, mass spectroscopy and
Rapid communications in mass spectrometry : RCM, 34(17), e8831-e8831 (2020-05-18)
Fatty acid esters of hydroxy fatty acids (FAHFAs) are recently discovered endogenous lipids with outstanding health benefits. FAHFAs are known to exhibit antioxidant, antidiabetic and anti-inflammatory properties. The number of known long-chain FAHFAs in mammalian tissues and dietary resources increased
Human molecular genetics, 27(12), 2101-2112 (2018-04-17)
Niemann-Pick type C (NPC) disease is a rare lysosomal storage disease caused primarily by mutations in NPC1. NPC1 encodes the lysosomal cholesterol transport protein NPC1. The most common NPC1 mutation is a missense mutation (NPC1I1061T) that causes misfolding and rapid
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service