Skip to Content
Merck
All Photos(1)

Key Documents

Z804622

Sigma-Aldrich

Round crystal window

CaF2, diam. × thickness 13 mm × 2 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$211.00

$211.00


Estimated to ship on16 April 2025


Request a Bulk Order

Select a Size

Change View
1 EA
$211.00

About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

$211.00


Estimated to ship on16 April 2025


Request a Bulk Order

material

CaF2

technique(s)

IR spectroscopy: suitable

diam. × thickness

13 mm × 2 mm

Looking for similar products? Visit Product Comparison Guide

General description

Cut and polished quality crystal windows.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service