Skip to Content
Merck
All Photos(1)

Key Documents

Z768154

Flask inlay for RCT and RET magnetic stirrers

fits flask, 50 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$194.00

$194.00


Check Cart for Availability


Select a Size

Change View
1 EA
$194.00

About This Item

UNSPSC Code:
41102404
NACRES:
NB.72

$194.00


Check Cart for Availability

material

aluminum
anodized aluminum

feature

fits flask 50 mL
Holds 1x 50 ml

packaging

pack of 1 ea

manufacturer/tradename

IKA 0025000638

Looking for similar products? Visit Product Comparison Guide

General description

Piston insert for use with 50ml round bottom flask, made of anodized aluminum.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service