Skip to Content
Merck
All Photos(1)

Key Documents

Z759090

KDS Legato 180, dual syringe picoliter infuse/withdraw pump

AC/DC input 100 - 240 V AC, US 3-pin plug

Synonym(s):

dosin pumps, infusion pumps, pump infusion

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$6,460.00

$6,460.00


Check Cart for Availability


Select a Size

Change View
1 EA
$6,460.00

About This Item

UNSPSC Code:
41121500

$6,460.00


Check Cart for Availability

feature

CSA approved
accuracy± 0.35%
1 channel

packaging

pack of 1 ea

manufacturer/tradename

KD Scientific 788180

parameter

-10-70 °C temp. limit (storage)
4-40 °C temp. limit (operating)

size

22.6 cm × 19.05 cm × 15 cm

volume

0.0005-10 mL

weight

2.66 kg (5.9 lb)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Dual syringe infuse/withdraw optimized for low flow with program options for 2 programs. 50 steps each. Accomodates syringes 0.5 μL to 10 mL. User definable flow rates with selectable target volume or time values to control the total infusion volume.

Features and Benefits

  • Holds one or two syringes from 0.5 μL to 10 mL
  • High resolution color touch screen
  • Unparalled ease of use
  • Touch pad "lock" feature
  • LED light on front panel
  • Full metal chassis
  • Built in syringe table
  • Up to 30 lbs linear force
  • Advanced microstepping techniques
  • Built in RS485 interface
  • USB portI/O & TTL interface
  • Continuous mode of operation
  • Spill dam
  • Programmable

Legal Information

Legato is a trademark of KD Scientific

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service