Skip to Content
Merck
All Photos(1)

Key Documents

Z757292

Kern ABT analytical balances

model 120-5DM, weighing capacity 42-120 g, AC/DC input 220 - 240 V AC, universal plug set

Synonym(s):

analytical scales

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71
Pricing and availability is not currently available.

material

stainless steel weighing plate

packaging

pack of 1 ea

manufacturer/tradename

Kern ABT 120-5DNM

measuring range

.01 mg
resolution: 0.1 mg

weighing capacity measuring range

42-120 g

weighing pan W × D

8 cm × 8 cm

Looking for similar products? Visit Product Comparison Guide

General description

The Kern ABT analytical balances are the premium balance model with a high-quality single cell weighing system. It has a unique dosage aid which has a high-stability mode and other filter settings. The simple recipe weighing and documenting is provided with a combined tare/print function, and the simple adding function has auto-tare and automatic subsequent data output after each weighing procedure.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service