Skip to Content
Merck
All Photos(2)

Key Documents

Z743160

Julabo® water baths

PURA 30, size 30 L, temp. range 18 °C (99.9 °C), AC/DC input 115 V AC, US 3-pin plug (5-15P)

Synonym(s):

Julabo pura water baths

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.77
Product Z743160 is not currently sold in your country. Contact Technical Service

packaging

pack of 1 ea

manufacturer/tradename

PURA 30
Julabo 9550530.22

parameter

18 °C temp. range (99.9 °C)
±0.15 °C temp. stability

heater capacity

2 kw (at 20 °C)

bath opening L × W × D

77 cm × 27 cm × 14 cm

size

30 L

Looking for similar products? Visit Product Comparison Guide

General description

The PURA water bath from JULABO sets new standards of performance with innovative technologies that leave conventional water baths behind. Users enjoy numerous benefits in their daily work. JULABO engineers prioritized innovative functionality, a cutting-edge design, and the use of completely novel technologies as early as the conceptualization phase of development. The results are nothing short of brilliant. A PURA water bath will streamline the daily routines in your laboratory with innovative functionality.
All PURA water baths have an integrated drain tap. Enameled and glass-hard parts in the bath itself are highly durable and - most importantly - hygienically clean. Polycarbonate sidewalls have better insulating properties than stainless steel and are less conductive, but are equal to stainless steel in terms of cleanliness and hygiene. Operating the water bath is very straightforward and the bright, white LED display is easy to read, even from a distance. USB data communication is a standard feature.
Enameled surfaces provide optimal hygienic protection because bacteria and other microorganisms are unable to breed in the water bath. Biofilm never has a chance to get a foothold. The enameled surfaces are as hard as glass and highly scratch resistant, giving them a long service life. Dirt does not adhere to the surfaces, so cleaning the water baths is very easy.

Strong Benefits
  • Working temperature range from +18 °C to +99.9 oC
  • Models with filling volumes from 4.8 to 30 L
  • Temperature stability of ± 0.15 oC
  • Heating capacity up to 2 kW
  • Bright display
  • Mains switch is protected against spray water
  • Integrated protection against running dry

Cover needs to be ordered separately.

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. What are the product numbers for the covers that can be used with this product?

    1 answer
    1. The product numbers for the two flat baths with rings are Z743173 and Z743174. According to our supplier, the rings have a removable center and are initially closed. The middle ring can be removed, and the concentric rings can be adjusted piece by piece. The maximum diameter is as listed on our product information page. The 115 mm is for the 10 openings product Z743173, and the 3 openings product Z743174 is 190 mm in maximum diameter if all rings are removed. Both of these can be used for this water bath. If you prefer a cover without any rings, you can simply purchase product Z743184.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service