Z741998
Exact-Temp bottle thermometer with 2 point DAkkS-Calibration
for ultralow Freezers, temperature -90 to +20 °C, accuracy: 1 °C
Select a Size
$545.00
Select a Size
About This Item
$545.00
Recommended Products
material
bottle ( sand)
description
ULF-010S
feature
accuracy± 2 °C
calibration (2 point DAkkS)
manufacturer/tradename
70 001 11/04/2P (Ludwig Schneider)
temperature measuring range
-90 to +20 °C, accuracy: 1 °C
L
180 mm
color
red
Looking for similar products? Visit Product Comparison Guide
General description
Each thermometer is mounted in an unbreakable plastic bottle, filled with a special medium to ensure accurate measurings even at open doors.
With DAkkS-Calibration certificate (two calibration points as standard) these high precision thermometers are especially suitable for monitoring certified quality management systems.
They are supplied with magnets for spacesaving wall or door fixing. Exact-temp thermometers are very reliable and economical because they work independent from any mains or battery connection.
Traceable to international standards Exact-temp thermometers are available with organic filling in varying measuring ranges and scale units.
The instruments are carefully aged to ensure a high accuracy. Exact-temp thermometers are calibrated with a reference and are therefore traceable to international standards.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service