Skip to Content
Merck
All Photos(1)

Key Documents

Z741398

Accuris Mini

capacity 100 g

Synonym(s):

laboratory balance, small weighing balance

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$96.80

$96.80


Check Cart for Availability


Select a Size

Change View
1 EA
$96.80

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

$96.80


Check Cart for Availability

parameter

0.01 g readability

capacity

100 g

outside size

6.6 cm (2.6 in.) × 9.9 cm (3.9 in.) × 1.9 cm (0.75 in.)

weighing pan diam.

5.3 cm (2.1 in.) × 5.7 cm (2.25 in.)

battery power

2 AAA

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Accuris Mini Balances are extraordinarily compact, easy to use, and convenient for a variety of laboratory weighing applications. With a footprint of only 2.6 x 3.9 inches, these Mini Balances offer exceptional accuracy and linearity through their full weighing ranges.

These digital balances feature an easy to read, backlit, liquid crystal display. Buttons for ON/OFF, MODE and TARE are located on the front for easy access.

*Calibration weights NOT included

Legal Information

Accuris is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service