Skip to Content
Merck
All Photos(1)

Key Documents

Z741360

Accuris Precision Balance

capacity 120 g, AC/DC input 230 V AC, EuroPlug

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,700.00

$1,700.00


Check Cart for Availability


Select a Size

Change View
1 EA
$1,700.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

$1,700.00


Check Cart for Availability

material

stainless steel weighing plate

feature

CE compliant

manufacturer/tradename

Benchmark Scientific W3200-120-E

measuring range

resolution: 0.001 g

weighing capacity measuring range

120 g

parameter

0.001 g readability (1 mg)

capacity

120 g

outside size

20.5 cm (8 in.) × 35 cm (13.75 in.) × 9 cm (3.5 in.)

weighing pan diam.

115 mm (4.5 in.)

Looking for similar products? Visit Product Comparison Guide

General description

Accuris Precision balances quickly and accurately display sample measurements on a large, backlit LCD screen. Utilizing highly precise, gold plated ceramic capacitance sensors, these balances tare and stabilize quickly and provide reliable weight measurements within 0.001 grams.

Six models are available in the Precision Balance range, covering a wide range of maximum capacity requirements. The smaller capacity models (120 g, 320 g, and 500 g) include a glass draft shield with 3 sliding doors for easy access the weighing chamber. The larger capacity models (1200 g, 3200 g, and 5000 g) feature a more traditional top-loading design and come with larger weigh pans.

Leveling feet on the front are easy to access, and a leveling bubble integrated into the control panel aids in the leveling process.

Legal Information

Accuris is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service