Skip to Content
Merck
All Photos(1)

Key Documents

Z741341

MAGic Clamp tilted holder

Holds 8 x 15 mL and 50 mL tube racks

Synonym(s):

magnetic rack holder, rack holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$179.00

$179.00


Check Cart for Availability


Select a Size

Change View
1 EA
$179.00

About This Item

UNSPSC Code:
41122413
NACRES:
NB.77

$179.00


Check Cart for Availability

feature

Holds 8 x 15 mL and 50 mL tube racks

manufacturer/tradename

Benchmark Scientific H1000-MR-TSR

General description

Benchmark MAGic Clamp tilted holder enables 15mL and 50mL tube racks to be held securely on orbital shakers.

Legal Information

MAGic Clamp is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service