Skip to Content
Merck
All Photos(1)

Key Documents

Z740954

Sigma-Aldrich

Aldrich® Essentials culture tube with screw cap and PTFE/rubber liner

capacity 70 mL, O.D. × L 25 mm × 200 mm, round bottom

Sign Into View Organizational & Contract Pricing

Select a Size

36 EA
$381.00

$381.00


Check Cart for Availability


Select a Size

Change View
36 EA
$381.00

About This Item

UNSPSC Code:
41121706
NACRES:
NB.11

$381.00


Check Cart for Availability

material

borosilicate glass tube
round bottom
screw top cap
screw top neck
transparent tube

feature

neck thread external thread

packaging

pack of 36 ea

manufacturer/tradename

Sigma-Aldrich

O.D. × L

25 mm × 200 mm

capacity

70 mL

Looking for similar products? Visit Product Comparison Guide

General description

Clear borosilicate glass, round bottom culture tubes with thread top and black phenolic cap. Cap has bonded PTFE faced rubber liner.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service