Skip to Content
Merck
All Photos(1)

Key Documents

Z740892

Sigma-Aldrich

Aldrich® Essentials graduated cylinder, class B, meets ASTM E 1272

capacity 1000 mL, subdivision, 10.0 mL, tol. 10.0 mL, Graduated "To Contain", plastic bumper, hex base

Sign Into View Organizational & Contract Pricing

Select a Size

4 EA
$817.00

$817.00


Check Cart for Availability


Select a Size

Change View
4 EA
$817.00

About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

$817.00


Check Cart for Availability

feature

subdivision 10.0 mL

packaging

pkg of 4 ea

tol. measuring range

10.0 mL

capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Clear borosilicate glass graduated cylinders with safety hexagonal base. Pour spout is offset of base point so that if cylinder tips the spout won′t be damaged. Hex base prevents the cylinder from rolling off a bench. Meets ASTM E 1272 Class B tolerances and specifications. Complete with plastic bumper. Graduated “To Contain”.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service