Skip to Content
Merck
All Photos(1)

Key Documents

Z740612

Sigma-Aldrich

Aldrich® Essentials beaker, Berzelius

tall form, capacity 2000 mL, volume 200-2000 mL

Sign Into View Organizational & Contract Pricing

Select a Size

8 EA
$690.00

$690.00


Check Cart for Availability


Select a Size

Change View
8 EA
$690.00

About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

$690.00


Check Cart for Availability

material

borosilicate glass

feature

subdivision 100 mL

packaging

pkg of 8 ea

manufacturer/tradename

Sigma-Aldrich

volume measuring range

200-2000 mL

capacity

2000 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Borosilicate glass, Berzelius, tall form beaker with reference graduations and pour spout. Standard uniform walls and flat bottom for even heat distribution.

Other Notes

Browse all glass beakers

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service