Skip to Content
Merck
All Photos(2)

Key Documents

Z723177

Sigma-Aldrich

Aldrich® Rotary Evaporator Adapter Set

joint: ST/NS 29/32

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$311.00

$311.00


Check Cart for Availability


Select a Size

Change View
1 EA
$311.00

About This Item

UNSPSC Code:
41121815
NACRES:
NB.43

$311.00


Check Cart for Availability

Joint

joint: ST/NS29/32

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

This versatile adapter connects to jars and bottles and to the vapor tube of a rotary evaporator. Precision machined from durable, chemically inert glass-filled PTFE. The unique, "universal fit" threaded connection adapts to any suitable cap.

Simply insert the threaded shaft of the adapter through a 16 mm diameter holed cap and secure by hand-tightening the PTFE gasket and nut. Attach the other end of the adapter to the vapor tube via standard taper joint and clip.

Field Tested: This adapter has been used extensively for evaporating solvents from asphalt and petroleum fractions using a standard size jar instead of a round-bottom flask from which sample recovery can be difficult. The adapter will be equally convenient for the recovery of solid materials in laboratory applications.

Adapter set includes: One 58 x 400 mm diameter holed cap and a solid top cap with PTFE liners, and a 200 mL borosilicate glass jar.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service