Skip to Content
Merck
All Photos(1)

Key Documents

Z694428

Plas-Labs La Petite glove box

AC/DC input 240 V AC, UK plug, Plas-Labs 815-PGB/EXP-UK

Synonym(s):

humidity chambers, humidity control chambers, isolation chambers

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$15,620.00

$15,620.00


Estimated to ship on28 May 2025



Select a Size

Change View
1 EA
$15,620.00

About This Item

UNSPSC Code:
41103406
NACRES:
NB.35

$15,620.00


Estimated to ship on28 May 2025


manufacturer/tradename

Plas-Labs 815-PGB/EXP-UK

inside H × W × D

21.5 in. × 31.5 in. × 25.5 in.

outside H × W × D

22 in. × 49 in. × 29 in.

weight

75 lb (35 kg)

Looking for similar products? Visit Product Comparison Guide

General description

Price Includes Shipping
The Plas-Labs La Petite glove box unit is two-thirds the size of the "Basic Glove Box", Z563307 or Z563013. The La Petite is designed to be ergonomically correct for the average person.

  • Lightweight, easy to move from lab to lab
  • Optically clear, one piece acrylic top with molded white base.
  • Gel Sealant gaskets for airtight seal between top and base, non-toxic, does not support biological growth
  • Adjustable SS clamps with security locking features
  • 7 in. O.D. ports with neoprene gloves
  • Large access door (12 in. opening)
  • Transparent transfer chamber 12 in. L x 9.75 in. I.D. with vacuum gauge
  • Adjustable RH gauge
  • White leveling plate for transferring liquids
  • Four ground key-cock valves for purging and gas entry
  • "Weathertite" duplex electrical outlet with safety covers

* Includes Transfer Chamber

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service