Skip to Content
Merck
All Photos(1)

Key Documents

Z694320

Troemner Lab-Frame fume hood kit with stainless steel rods

8 foot, 36 in. x 86 in.

Synonym(s):

laboratory clamps, laboratory support rods

Sign Into View Organizational & Contract Pricing

Select a Size

1 KIT
$2,130.00

$2,130.00


Check Cart for Availability


Select a Size

Change View
1 KIT
$2,130.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

$2,130.00


Check Cart for Availability

manufacturer/tradename

Troemner 916248

frame L × W

36 in. × 86 in.

Looking for similar products? Visit Product Comparison Guide

General description

Choose from four set sizes specifically designed to fit within laboratory fume hoods. Rods are made of tough stainless steel. Nickel-plated connectors and lab-frame feet are standard in all sets.
Frame: 36 x 86 in. (914 x 2184 mm)
Base: 12 in. (305 mm) wide
Components:
  • 2 in. (51 mm) rods (qty 10)
  • 12 in. (305 mm) rods (qty 3)
  • 18 in. (457 mm) rods (qty 2)
  • 36 in. (914 mm) rods (qty 8)
  • 86 in. (2184 mm) rods (qty 4)
  • Frame connectors (qty 45)
  • Rod end connectors (qty 4)
  • Lab-frame feet (qty 6)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service