Skip to Content
Merck
All Photos(1)

Key Documents

Z693014

Fold and Snap test tube rack

for tubes, 13 mm, yellow

Synonym(s):

Tube rack

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$42.40

$42.40


Estimated to ship on12 April 2025



Select a Size

Change View
1 EA
$42.40

About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

$42.40


Estimated to ship on12 April 2025


material

polypropylene

feature

for tubes 13 mm
Holds 90 x 13 mm tubes
Holds 90 x 5-10 mL tubes

packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific HS243073Y

L × W × H

244 mm × 104 mm × 66 mm

color

yellow

Looking for similar products? Visit Product Comparison Guide

General description

  • Easy-to-assemble polypropylene racks snap together in seconds.
  • Designed to remain stable in water baths.
  • Autoclavable.
  • Shipped flat.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service