Skip to Content
Merck
All Photos(1)

Key Documents

Z691569

Mini Bin aluminum foil

W 4 in. (102 mm)

Synonym(s):

aluminum foil, tube foil, tube sealing foil

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$27.90

$27.90


Check Cart for Availability


Select a Size

Change View
1 EA
$27.90

About This Item

UNSPSC Code:
41122410
NACRES:
NB.35

$27.90


Check Cart for Availability

sterility

non-sterile

manufacturer/tradename

Heathrow Scientific HS23534A

W

4 in. (102 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Designed for easy use and minimal waste. Custom-sized pieces of foil can easily be created for covering small surfaces such as beakers, flasks, tubes and petri dishes. Ideal for autoclaving, freezing, incubating, protecting lab ware, lining, sealing and general storage.

Two sizes available. Designed exclusively for the Mini Bin Foil Dispenser.

Legal Information

Mini Bin is a trademark of Heathrow Scientific

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

  1. Is this foil thick and more durable than normal kitchen foil?

    1 answer
    1. This foil product has a thickness of 0.015 mm. In general, typical kitchen foil thickness is approximately 0.016 mm. The thickness of this product is comparable to that of general use kitchen foil. Note that ‘heavy duty’ foils have a thickness of approximately 0.94 mm.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service