This unit is suitable for use with HCl and sulfuric acid fumes, provided the appropriate filter is in place. These compounds require a Cl blend activated carbon filter. Please see the link below to review the filter guide for specific compounds:
https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/product/documents/157/507/air-cleaner-system-selection-guide.pdf
Z687200
Aldrich® compact ductless air cleaning system
two articulating ventilation arms, AC/DC input 230 V AC, Schuko plug (blower)
Synonym(s):
Compact air cleaners, Ductless fume hood, Ductless portable filter system, Fume extraction system, Portable air cleaner
Select a Size
$3,390.00
Estimated to ship on19 April 2025
Select a Size
About This Item
$3,390.00
Estimated to ship on19 April 2025
Recommended Products
feature
CE compliant
Looking for similar products? Visit Product Comparison Guide
General description
Typical applications:
- Chemical vapors and dusts
- Cleaning/working with solvents
- Clean room applications
- Soldering and welding operations
Filter Selection:
A powerful blower pulls contaminated air from the source through a series of filters and adsorption media to effectively remove particulates and vapors. Various filter media options are available and are matched to the specific contaminants to get the best results. All systems come with the prefilter (Z687383). Systems do not include filter media modules. See the Air Cleaner System Selection Guide for choosing appropriate filter media modules.
The HEPA Filter Modules are for applications where there are visible airborne particulates. The Primary Vapor Modules are for removing chemical vapors that have no dust or particulates. The Filter Media Refills are replacements for both the Primary Vapor and Hepa Filter Modules.
Specifications:
- Cabinet: 18 gauge steel, baked polyurethane powder painted
- Prefilter, 2-ply polyester panel
- Dimensions: 12 1/2 in. W x 19 1/2 in. H x 12 1/2 in. D
- Weight: 30 lb.
- Blower: 350 W, 2.8 A, 120/1/60, 2000 rpm or 230/1/50, 2000 rpm with variable speed control, power cord with US or Euro plug
- 350 CFM @ 0.5 in. of E.S.P.
- Velocity at arm inlets*: 3500 FPM per arm
- Noise level**: 66 dBA @ 6 ft
- 230 V AC systems are CE compliant.
*: Velocities are based on operation with a clean poly-panel prefilter and an ASHRAE primary filter. Performance varies with other combinations.
**: Noise level is based on performance with 2 extractor arms and a clean poly-panel prefilter and a 95% ASHRAE primary filter. Noise levels may vary with other inlet and filter combinations.
Application
Biological Sciences
Environmental Science
Foods/Beverages
Forensics
Genetic Technology
Material Science
Homeland Security
Medical Sciences
Metallurgy
Paints/Coatings
Paper/Pulp
Pathology
Petroleum
Pharmaceuticals
Physical Sciences
Plastics
Rubber
Semiconductor
Legal Information
accessory
related product
replacement part
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Is this suitable for HCL and sulphuric acid fumes?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service