Skip to Content
Merck
All Photos(3)

Key Documents

Z683523

Sigma-Aldrich

Aldrich® chemical dryer

AC/DC input 230 V AC, UK plug

Synonym(s):

chem dry, chemdry, dry tube, glass drying tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.43

feature

CE compliant

Looking for similar products? Visit Product Comparison Guide

General description

"Dries samples using heat, vacuum, and desiccant"

Precise digital control simultaneously displays both "set" and "actual" temperatures from ambient to 230°C. A built-in thermocouple automatically maintains selected temperature. The oven features a precision machined aluminum heating block with a borosilicate glass sample-viewing port and an integrated safety guard to prevent touching hot parts. The glass drying tube is protected within the enclosed heating block and is safely contained in the event of accidental breakage. The Modular design permits the removal and storage of dried samples in sealed drying tubes. This enables rapid sample processing in succession for servicing multiple users. Order glass drying tube assembly Z222712 separately.

Specifications:
Accuracy
  • Temperature range: ambient to 230°C
  • Calibration accuracy: 0.1% of span
  • Temperature stability: 0.2°F/°C rise in ambient maximum
  • Voltage stability: 0.01% of span/% of rated line voltage

Power
  • 50/60 Hz 5%
  • Data retention upon power failure via non volatile memory
  • Detachable power cord
  • CE compliant

Operating Environment
  • 32 to 149°F/0 to 65°C; 0 to 90% RH, non-condensing

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service