Skip to Content
Merck
All Photos(2)

Key Documents

Z681660

Duran® premium bottle, complete with pouring ring and screw cap

capacity 250 mL

Synonym(s):

1127076

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$681.00

$681.00


Estimated to ship on13 April 2025



Select a Size

Change View
10 EA
$681.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$681.00


Estimated to ship on13 April 2025


material

clear bottle
glass bottle
narrow-mouth bottle
round bottle

Joint

Joints threaded neck (GL45)

feature

autoclavable
graduations
with cap

packaging

pack of 10 ea

capacity

250 mL

diam. × H

70 mm × 138 mm

fitting

GL 45 neck

Looking for similar products? Visit Product Comparison Guide

General description

With easy-to-read scale and large labeling field for easy marking. Complete with pouring ring and cap. The premium screw cap with its PTFE coated silicone seal is colorless and temperature resistant from -196°C to +260°C. Accurate scale: ± 5%. Additional graduations as well as additional opposing scale simplify reading off.

Typical applications: due to its properties, ideal for applications in the pharmaceutical industry, handling of aggressive media, sterilization processes (hot air and dry sterilization) and depyrogenation.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service