Z681156
Colored Microscope slides
white
Synonym(s):
235502108
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122600
NACRES:
MA.01
Recommended Products
material
soda-lime glass
manufacturer/tradename
DURAN® 235502108
W × L × H
26 mm × 76 mm × 1.0 mm
color
white
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
These have one surface with a white, blue or yellow label field. Hence different preparations can be clearly differentiated by their label. The color printing of the label field is resistant against all solvents normally used in the laboratory.
These 90° ground white PRINT microscope slides with rounded corners are ideal for use in automatic machines, as glass breakages in the cassettes and on the conveyer belts of the machines can then be avoided.
These 90° ground white PRINT microscope slides with rounded corners are ideal for use in automatic machines, as glass breakages in the cassettes and on the conveyer belts of the machines can then be avoided.
- Microscope slide in standard dimensions 26 x 76 mm
- Glass thickness 1.0 ± 0.05 mm
- The edges of the glass slides are uniform and crystal clear
- Very uniform wettability
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service