Skip to Content
Merck
All Photos(1)

Key Documents

Z676039

Manual pipette racks

Manual pipette racks

blue magnetic rack

Synonym(s):

magnetic pipette holder, pipette stand, serological pipette rack

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$224.00

$224.00


In StockDetails



Select a Size

Change View
1 EA
$224.00

About This Item

UNSPSC Code:
41122801
NACRES:
NB.01

$224.00


In StockDetails


material

blue magnetic rack

feature

Holds 0.1 to 50 mL pipettes or cans

manufacturer/tradename

Heathrow Scientific HS20612M

W × D × H

291 mm × 88 mm × 401 mm

Looking for similar products? Visit Product Comparison Guide

General description

Angled four shelved compartments keep your 0.1 to 50 mL pipettes or cans within easy reach, while preventing damage and clutter.
This useful magnetized version has strong magnets on both sides and mounts securely on fume hoods, filing cabinets and refrigerators. Body has cutout windows and includes two removable attachments that hold pipette bulbs, fillers and pumps.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

Active Filters

  1. Oxford
    • Review 1
    • Votes 0
    1 out of 5 stars.

    Terrible magnets

    Not sure if we received a faulty unit but the magnets were not strong enough to hold the weight of the rack which , just empty, was considerably heavy!

    We tried on many different magnetic surfaces- some smoother than others, but didn't make any difference- the rack kept sliding down. Had to return in the end

    Helpful?

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service