Skip to Content
Merck
All Photos(1)

Key Documents

Z675784

LockMailer microscope slide jar

holds up to 4 standard 1 x 3 in. slides, polypropylene

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$388.00

$388.00


Check Cart for Availability


Select a Size

Change View
500 EA
$388.00

About This Item

UNSPSC Code:
41122800
NACRES:
MA.01

$388.00


Check Cart for Availability

material

polypropylene

packaging

pack of 500 ea

manufacturer/tradename

Simport M950-4MA

General description

The LockMailer is a tamperproof multi purpose compact container for transporting, storing, mailing or staining microscope slides. Constructed of extra-strong, clear polypropylene it holds up to 4 standard 1 x 3 in. or 25 x 75 mm slides vertically. The inside slotted channels keep slides safely separated. It incorporates a unique tamper evident leakproof screw cap made of HD polyethylene. The LockMailer can also be used without the tamperproof feature.

The LockMailer is also an efficient staining vessel; the unique design has a reduced internal volume to decrease the amount of staining solutions needed; 14 mL w/o slides. Only 12 mL for 1 slide, 10 mL for 2 slides, 8 mL for 3 slides and 6 mL for 4 slides of the staining solution is needed.

Legal Information

LockMailer is a trademark of Simport

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Can these jar be autoclaved for cleaning ? and can we keep Xylene in it ?

    1 answer
    1. The material of this product is polypropylene, which is autoclavable. However, polypropylene is not recommended for use with xylene.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service