Skip to Content
Merck
All Photos(1)

Key Documents

Z675571

Polyethylene carboy

20 L

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$274.00

$274.00


Check Cart for Availability


Select a Size

Change View
1 EA
$274.00

About This Item

UNSPSC Code:
41121820
NACRES:
NB.35

$274.00


Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F10795-0000

diam. × H

28 cm × 49.8 cm

General description

The thick walls have smooth interior surfaces to ensure that contents drain out completely. The knurled cap permits a positive grip when tightening. The smooth sides accept adhesive labels and can be marked with most indelible markers. Gasket seal in deep threaded 83 mm cap offers watertight closure for storage or transport.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service