Skip to Content
Merck
All Photos(1)

Key Documents

Z673595

LAB-AIRE® II electrical benchtop dryers

AC/DC input 110 V AC, double sided, 3 tier

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$2,080.00

$2,080.00


Check Cart for Availability


Select a Size

Change View
1 EA
$2,080.00

About This Item

UNSPSC Code:
41103200

$2,080.00


Check Cart for Availability

feature

CSA approved: no
no. of pegs 76

manufacturer/tradename

Bel-Art F18819-0023

L × W × H

16 in. × 10.5 in. × 23.75 in.

Looking for similar products? Visit Product Comparison Guide

General description

LAB-AIRE II electrical benchtop dryers provide continuous warm air circulation for quick drying of labware. Selector knob allows choice of 3 temperature settings: high, medium and low. The warmed air is kept dust free with a replaceable polyurethane foam filter. Airflow can be redirected to only the pegs in use by replacing the unused pegs with plugs (6 plugs included).

Select from single and double-sided models with up to 76 peg locations to hold glass or plastic labware such as beakers, flasks, bottles, test tubes and cylinders. Removable polypropylene baskets for bulk rinsing, drying, transport and storage of small labware and extra pegs are available separately.

  • Small, compact footprint
  • Single sided models can be placed against a wall conserving bench space
  • High capacity, double-sided models provide twice capacity with only slightly larger footprint
  • Filtered warm aire keeps labware dust free

Legal Information

Lab-Aire is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service