Skip to Content
Merck
All Photos(1)

Key Documents

Z671606

Rare earth extra power stir bars

octagonal (with pivot ring), diam. 8 mm, L 25 mm

Sign Into View Organizational & Contract Pricing

Select a Size

3 EA
$45.20

$45.20


Check Cart for Availability


Select a Size

Change View
3 EA
$45.20

About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

$45.20


Check Cart for Availability

material

PTFE-coated (octahedral)
octagonal (with pivot ring)

manufacturer/tradename

Cowie 001.525.RE

L

25 mm

diam.

8 mm

Looking for similar products? Visit Product Comparison Guide

General description

Stirring bars using rare earth magnets have significantly increased magnetic strength compared to those using Alnico magnets, but more importantly they are almost totally resistant to demagnetisation.

Stir bars using rare earth magnets are identified by a carbon black spot which us chemically inert.

Other Notes

The high magnetic coupling power of rare earth stir bars may cause abrasion of the PTFE coating against the base of the container and where stirring arrays are used, as in multi-well plates, lateral interaction between stirrer bars may be observed.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service